Left Hand Only Welding Glove, 14In., XL

CONDOR| Zoro #: G0059315| Mfr #: 4NHD2

$6.27 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Palm Material: Leather Cowhide
Hand: Left Only
Cut: Gunn
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0059315 Mfr #: 4NHD2
Palm Material: Leather CowhideHand: Left Only
Cut: GunnCuff Material: Cowhide
Thumb Style: WingLeather Palm Type: Split
Back Material: CowhideLining Material: Cotton
Use: Welding, GrindingDesign: Flame Retardant
Color: naturalApplication: Stick
Length: 14"Cuff: Gauntlet
Stitching Material: PolyesterItem: Welding Gloves
Size: XLCountry of Origin (subject to change): China

Description

Left Hand Only Welding Glove, Application Stick, Leather Palm Type Split, Palm Material Leather Cowhide, Back Material Cowhide, Length 14 In., Lining Material Cotton/Fleece, Stitching Material Polyester, Color Natural, Size XL, Cuff 13 In. Gauntlet, Cuff Material Split Cowhide Leather, Cut Gunn, Design Contains Natural Oils that Keep the Glove Soft and Comfortable, Thumb Style Wing, Use Welding, Grinding

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews