Left Hand Only Welding Glove, 14In., XL

CONDOR| Zoro #: G0059342| Mfr #: 4NHD5

$7.77 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cut: Gunn
Lining Material: Cotton
Size: XL
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0059342 Mfr #: 4NHD5
Cut: GunnLining Material: Cotton
Size: XLBack Material: Cowhide
Cuff: GauntletUse: Welding, Grinding
Stitching Material: Kevlar(R)Design: Flame Retardant
Leather Palm Type: SplitItem: Welding Gloves
Palm Material: Leather CowhideThumb Style: Straight
Application: StickColor: Brown
Length: 14"Cuff Material: Cowhide
Country of Origin (subject to change): China

Description

Left Hand Only Welding Glove, Application Stick, Leather Palm Type Split, Palm Material Leather Cowhide, Back Material Cowhide, Length 14 In., Lining Material Cotton, Stitching Material Kevlar(R), Color Russet, Size XL, Cuff 13 In. Gauntlet, Cuff Material Split Cowhide Leather, Cut Gunn, Design Contains Natural Oils that Keep the Glove Soft and Comfortable, Thumb Style Wing, Use Welding, Grinding

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews