Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Welding Gloves, Welding, 14In., XL, PR

CONDOR| Zoro #: G0055456| Mfr #: 2MGC1

$9.72 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Palm Material: Leather Cowhide
Grade of Leather: B
Hand: Left and Right
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0055456 Mfr #: 2MGC1
Palm Material: Leather CowhideGrade of Leather: B
Hand: Left and RightCut: Gunn
Cuff Material: CowhideThumb Style: Wing
Leather Palm Type: SplitBack Material: Cowhide
Lining Material: CottonDesign: Reinforced Welting
Color: naturalApplication: Stick
Length: 14"Cuff: Gauntlet
Stitching Material: PolyesterItem: Welding Gloves
Size: XLCountry of Origin (subject to change): China

Description

Welding Gloves, Application Stick, Palm Material Leather Cowhide, Grade of Leather B, Back Material Cowhide, Length 14 In., Lining Material Cotton/Fleece, Stitching Material Polyester, Color Natural, Size XL, Cuff 6 In. Gauntlet, Cuff Material Cowhide Leather, Cut Gunn, Design Reinforced Welting, Thumb Style Wing, 1 Pair

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews