Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Welding Gloves, Stick, 14In., M, PR

  • Zoro #: G0055447
  • Mfr #: 1VT51
$11.78
  • Welding Glove Application: Stick
  • Design: Reinforced Welting
  • Application: Stick
See full product details
Orders over $75 ship free.

Condor #1VT51 Specifications

  • Zoro #: G0055447
  • Mfr #: 1VT51
Welding Glove Application: Stick Design: Reinforced Welting
Application: Stick Glove Length: 12-1/2"
Glove Leather Grade: B, C Item: Welding Gloves
Color: Gray Cuff: Gauntlet
Glove Cut: Gunn - Full Back Hand: Left and Right
Stitching Material: Polyester Back Material: Cowhide
Palm Material: Cowhide Glove Size: M
Cut: Gunn Cuff Material: Cowhide
Glove Back Material: Cowhide Thumb Style: Wing
Size: M Grade of Leather: B
Leather Palm Type: Split Leather Palm Material: Cowhide
Length: 14" Lining Material: Cotton
Cuff Style: Gauntlet Leather Glove Liner Type: Cotton/Polyester Liner
Series: Condor ANSI/ISEA Abrasion Level: Not Tested
Includes Glide Patch: No Leather Glove Style: Work
Cuff Length: 5 in High Visibility: No
Oil Resistant: No Reflective Backing: No
Touchscreen Compatible: No Leather Grade: Standard
Includes ID Panel: No Glove Construction: Cut and Sewn
Leather Color: Beige Glove Backing Material: Gray Cowhide
Waterproof: No Brand and Series: Condor
Glove Insulation Material: Fleece Insulated: No
Cuff Color: Gray Glove Hand Style: Left and Right
Water Resistant: No Rope Channel Reinforcement: No
Includes Double Palm: No Includes Pinch Point Protection: No
Glove Liner Material: Cotton/Polyester Includes Pull Strap: No
Glove Back Color: Gray Includes Red Palm: No
Includes Padded Palm: No Glove Materials: Cowhide
Thumb Sweat Wipe: No Leather Palm Process: Split
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Welding Gloves, Welding Glove Application Stick, Leather Palm Material Cowhide, Glove Back Material Cowhide, Glove Length 12-1/2 In., Glove Leather Grade B, C, Thumb Style Wing, Glove Cut Gunn, Glove Color Family Neutral, Cuff Gauntlet, Glove Size M, Hand Left and Right, Color Natural, Cuff Material Cowhide, Design Reinforced Welting, 1 Pair

Technical Guides

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Condor #1VT51