Welding Gloves, TIG, 12-3/4", XL, PR

CONDOR| Zoro #: G0055666| Mfr #: 2MGC4

$13.31 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Stitching Material: Kevlar(R)
Grade of Leather: B
Palm Material: Pigskin

Technical Specifications

Zoro #: G0055666 Mfr #: 2MGC4
Stitching Material: Kevlar(R)Grade of Leather: B
Palm Material: PigskinLeather Palm Type: Grain
Length: 12"Size: XL
Cut: GunnLining Material: Cotton, Foam
Item: Welding GlovesDesign: Reinforced Straight Thumb For Superior Grip
Thumb Style: StraightCuff: Gauntlet
Color: yellowApplication: TIG
Cuff Material: PigskinHand: Left and Right
Back Material: PigskinCountry of Origin (subject to change): China

Product Description

Welding Gloves, Application TIG, Palm Material Pigskin, Grade of Leather B, Back Material Pigskin, Length 12 In., Lining Material Unlined, Stitching Material Cotton/Polyester, Color Yellow, Size XL, Cuff 4 In. Gauntlet, Cuff Material Pigskin Leather, Cut Gunn, Thumb Style Straight, 1 Pair

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews