Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Welding Gloves, TIG Welding, 12In., L, PR

  • Zoro #: G0055675
  • Mfr #: 4JF94
$15.25
  • Back Material: Pigskin
  • Item: Welding Gloves
  • Cuff: Gauntlet
See full product details
Orders over $75 ship free.

Condor #4JF94 Specifications

  • Zoro #: G0055675
  • Mfr #: 4JF94
Back Material: Pigskin Item: Welding Gloves
Cuff: Gauntlet Thumb Style: Straight
Length: 12" Leather Palm Material: Pigskin
Cuff Material: Pigskin Color: Yellow
Glove Cut: Gunn - Full Back Welding Glove Application: TIG
Design: Reinforced Straight Thumb For Superior Grip Size: L
Hand: Left and Right Stitching Material: Kevlar(R)
Glove Size: L Lining Material: Cotton, Foam
Application: TIG Glove Leather Grade: A, B
Glove Length: 12 in Leather Palm Type: Grain
Glove Back Material: Pigskin Grade of Leather: B
Cut: Gunn Palm Material: Pigskin
Cuff Style: Gauntlet Leather Grade: Standard
Glove Materials: Pigskin Brand and Series: Condor
Leather Glove Liner Type: Cotton/Polyester Liner Rope Channel Reinforcement: No
Glove Hand Style: Left and Right Leather Palm Process: Grain
Includes Pull Strap: No Includes Pinch Point Protection: No
Oil Resistant: No Glove Liner Material: Cotton/Polyester
Touchscreen Compatible: No Thumb Sweat Wipe: No
Includes Red Palm: No Glove Backing Material: Yellow Pigskin
Leather Color: Yellow Glove Construction: Cut and Sewn
Includes Padded Palm: No ANSI/ISEA Abrasion Level: Not Tested
Waterproof: No Includes ID Panel: No
Includes Double Palm: No Includes Glide Patch: No
Reflective Backing: No Series: Condor
Water Resistant: No Cuff Length: 5 in
Cuff Color: White High Visibility: No
Insulated: No Leather Glove Style: Work
Glove Back Color: Yellow Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Welding Gloves, Welding Glove Application TIG, Leather Palm Material Pigskin, Glove Back Material Pigskin, Glove Length 12 In., Glove Leather Grade A, B, Thumb Style Straight, Glove Cut Gunn, Glove Color Family Yellow, Cuff Gauntlet, Glove Size L, Hand Left and Right, Color Yellow, Cuff Material Pigskin, Design Reinforced Straight Thumb For Superior Grip, 1 Pair

Technical Guides

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Condor #4JF94