Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Welding Gloves, TIG Welding, 12In, M, PR

  • Zoro #: G0055684
  • Mfr #: 4JF95
$15.62
  • Leather Palm Material: Pigskin
  • Stitching Material: Kevlar(R)
  • Glove Leather Grade: A, B
See full product details
Orders over $75 ship free.

Condor #4JF95 Specifications

  • Zoro #: G0055684
  • Mfr #: 4JF95
Leather Palm Material: Pigskin Stitching Material: Kevlar(R)
Glove Leather Grade: A, B Palm Material: Pigskin
Leather Palm Type: Grain Item: Welding Gloves
Cuff Material: Pigskin Glove Back Material: Pigskin
Lining Material: Cotton, Foam Cuff: Gauntlet
Welding Glove Application: TIG Grade of Leather: B
Hand: Left and Right Back Material: Pigskin
Glove Cut: Gunn - Full Back Application: TIG
Design: Reinforced Straight Thumb For Superior Grip Color: Yellow
Thumb Style: Straight Glove Size: M
Glove Length: 11 1/2 in Size: M
Length: 12" Cut: Gunn
Includes Red Palm: No Glove Construction: Cut and Sewn
Cuff Style: Gauntlet Includes ID Panel: No
Glove Liner Material: Cotton/Polyester High Visibility: No
Leather Color: Yellow ANSI/ISEA Abrasion Level: Not Tested
Leather Palm Process: Grain Insulated: No
Water Resistant: No Leather Glove Liner Type: Cotton/Polyester Liner
Series: Condor Includes Glide Patch: No
Cuff Length: 5 in Touchscreen Compatible: No
Includes Pull Strap: No Brand and Series: Condor
Includes Double Palm: No Includes Padded Palm: No
Leather Glove Style: Work Includes Pinch Point Protection: No
Rope Channel Reinforcement: No Glove Hand Style: Left and Right
Oil Resistant: No Waterproof: No
Glove Back Color: Yellow Glove Materials: Pigskin
Cuff Color: White Leather Grade: Standard
Reflective Backing: No Glove Backing Material: Yellow Pigskin
Thumb Sweat Wipe: No Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Welding Gloves, Welding Glove Application TIG, Leather Palm Material Pigskin, Glove Back Material Pigskin, Glove Length 11-1/2 In., Glove Leather Grade A, B, Thumb Style Straight, Glove Cut Gunn, Glove Color Family Yellow, Cuff Gauntlet, Glove Size M, Hand Left and Right, Color Yellow, Cuff Material Pigskin, Design Reinforced Straight Thumb For Superior Grip, 1 Pair

Technical Guides

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Condor #4JF95