Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Welding Gloves, TIG Welding, 12In., XL, PR

  • Zoro #: G0055711
  • Mfr #: 2MGC5
$16.06
  • Palm Material: Goatskin
  • Glove Leather Grade: A
  • Color: White
See full product details
Orders over $75 ship free.

Condor #2MGC5 Specifications

  • Zoro #: G0055711
  • Mfr #: 2MGC5
Palm Material: Goatskin Glove Leather Grade: A
Color: White Glove Back Material: Goatskin
Design: Reinforced Palm, Index Finger and Thumb Glove Length: 11 3/4 in
Leather Palm Type: Split Application: TIG
Lining Material: Unlined Size: XL
Back Material: Grain Goatskin Cuff: Gauntlet
Glove Size: XL Hand: Left and Right
Item: Welding Gloves Leather Palm Material: Goatskin
Cut: Gunn Length: 12"
Stitching Material: Kevlar(R) Thumb Style: Wing
Glove Cut: Gunn - Full Back Welding Glove Application: TIG
Cuff Material: Cowhide Grade of Leather: A
Glove Materials: Goatskin Includes Pinch Point Protection: No
Glove Hand Style: Left and Right ANSI/ISEA Abrasion Level: Not Tested
Leather Grade: Premium Thumb Sweat Wipe: No
Leather Color: White Includes Glide Patch: No
Series: Condor Glove Construction: Cut and Sewn
Waterproof: No Includes Double Palm: No
Reflective Backing: No Brand and Series: Condor
Glove Backing Material: White Goatskin Oil Resistant: No
Water Resistant: No Includes Pull Strap: No
High Visibility: No Glove Liner Material: Unlined
Leather Palm Process: Split Glove Back Color: White
Touchscreen Compatible: No Includes ID Panel: No
Includes Padded Palm: No Rope Channel Reinforcement: No
Leather Glove Liner Type: Unlined Cuff Style: Gauntlet
Includes Red Palm: No Insulated: No
Cuff Color: Blue Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Welding Gloves, Welding Glove Application TIG, Leather Palm Material Goatskin, Glove Back Material Goatskin, Glove Length 11-3/4 In., Glove Leather Grade A, Thumb Style Wing, Glove Cut Gunn, Glove Color Family White, Cuff Gauntlet, Glove Size XL, Hand Left and Right, Color Pearl, Cuff Material Cowhide, Design Reinforced Palm, Index Finger and Thumb, 1 Pair

Technical Guides

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Condor #2MGC5