Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Wrist Support, L, Ambidextrous, Black
  • Zoro #: G0027063
  • Mfr #: 1AGH1
$5.83
  • Material: neoprene
  • Features: Removable 2" Woven Elastic Strap, Hook and Loop Closure
  • Item: Wrist Support
See full product details
Orders over $50 ship free.

Condor #1AGH1 Specifications

  • Zoro #: G0027063
  • Mfr #: 1AGH1
Material: neoprene Features: Removable 2" Woven Elastic Strap, Hook and Loop Closure
Item: Wrist Support Style: Single Strap
Ergonomic Support Size: L Fits: 7 to 8"
Wrist: Ambidextrous Color: Black
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Wrist Support, Single Strap Style, Ergonomic Support Size L, Fits 7 to 8 In., Wrist Ambidextrous, Black, Neoprene, Features Removable 2 In. Woven Elastic Strap, Hook and Loop Closure

Reviews of Condor #1AGH1