Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Wrist Support, L, Left, Black

  • Zoro #: G0026783
  • Mfr #: 5T562
Condor Wrist Support, L, Left, Black 5T562
Condor Wrist Support, L, Left, Black 5T562
Condor Wrist Support, L, Left, Black 5T562
Condor Wrist Support, L, Left, Black 5T562
$12.96
  • Item: Wrist Support
  • Features: Anti-Bacterial Lining that Wicks Away Moisture
  • Fits: 7 to 8 in
See full product details
Orders over $75 ship free.

Condor #5T562 Specifications

  • Zoro #: G0026783
  • Mfr #: 5T562
Item: Wrist Support Features: Anti-Bacterial Lining that Wicks Away Moisture
Fits: 7 to 8 in Ergonomic Support Size: L
Wrist: Left Material: 50% Polyester / 35% Latex / 15% Nylon
Color: Black Style: Double Strap
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Wrist Support, Double Strap Style, Ergonomic Support Size L, Fits 7 to 8 in, Wrist Left, Black, 50 Percent Polyester / 35 Percent Latex / 15 Percent Nylon, Features Anti-Bacterial Lining that Wicks Away Moisture

Reviews of Condor #5T562