Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Wrist Support, L, Right, Black

  • Zoro #: G0026765
  • Mfr #: 5T557

$12.46

  • Style: Double Strap
  • Fits: 7 to 8"
  • Material: 50%Polyester / 35%Latex / 15%Nylon
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Condor #5T557 Specifications

  • Zoro #: G0026765
  • Mfr #: 5T557
Style: Double Strap Fits: 7 to 8"
Material: 50%Polyester / 35%Latex / 15%Nylon Features: Anti-Bacterial Lining that Wicks Away Moisture
Wrist: Right Ergonomic Support Size: L
Item: Wrist Support Color: Black
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Wrist Support, Double Strap Style, Ergonomic Support Size L, Fits 7 to 8 In., Wrist Right, Black, 50 PercentPolyester / 35 PercentLatex / 15 PercentNylon, Features Anti-Bacterial Lining that Wicks Away Moisture

Reviews of Condor #5T557