KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wrist Support, M, Ambidextrous, Black

CONDOR| Zoro #: G0027011| Mfr #: 2KJF6

$9.21 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Lined
Material: Spandex
Ergonomic Support Size: M
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0027011 Mfr #: 2KJF6
Features: LinedMaterial: Spandex
Ergonomic Support Size: MWrist: Ambidextrous
Color: BlackStyle: Single Strap
Fits: 6-1/2"Item: Wrist Support
Country of Origin (subject to change): China

Description

Wrist Support, Single Strap Style, Ergonomic Support Size M, Fits 6-1/2 In., Wrist Ambidextrous, Black, Spandex, Features Lined

Reviews