Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Wrist Support, M, Left, Black

  • Zoro #: G0026914
  • Mfr #: 5T551

$9.88

  • Wrist: Left
  • Style: Single Strap
  • Color: Black
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Condor #5T551 Specifications

  • Zoro #: G0026914
  • Mfr #: 5T551
Wrist: Left Style: Single Strap
Color: Black Fits: 6 to 7"
Ergonomic Support Size: M Item: Wrist Support
Features: Anti-Bacterial Lining that Wicks Away Moisture Material: 50%Polyester / 35%Latex / 15%Nylon
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Wrist Support, Single Strap Style, Ergonomic Support Size M, Fits 6 to 7 In., Wrist Left, Black, 50 PercentPolyester / 35 PercentLatex / 15 PercentNylon, Features Anti-Bacterial Lining that Wicks Away Moisture

Reviews of Condor #5T551