BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Wrist Support, M, Left, Black

CONDOR| Zoro #: G0026774| Mfr #: 5T561

$12.72 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Style: Double StrapFeatures: Anti-Bacterial Lining that Wicks Away MoistureItem: Wrist Support
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0026774 Mfr #: 5T561
Style: Double StrapFeatures: Anti-Bacterial Lining that Wicks Away Moisture
Item: Wrist SupportFits: 6 to 7"
Material: 50%Polyester / 35%Latex / 15%NylonWrist: Left
Color: BlackErgonomic Support Size: M
Country of Origin (subject to change): China

Description

Wrist Support, Double Strap Style, Ergonomic Support Size M, Fits 6 to 7 In., Wrist Left, Black, 50 PercentPolyester / 35 PercentLatex / 15 PercentNylon, Features Anti-Bacterial Lining that Wicks Away Moisture

Reviews