Wrist Support, M, Right, Black

CONDOR| Zoro #: G0026756| Mfr #: 5T556

$12.72 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Wrist: Right
Features: Anti-Bacterial Lining that Wicks Away Moisture
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0026756 Mfr #: 5T556
Wrist: RightFeatures: Anti-Bacterial Lining that Wicks Away Moisture
Color: BlackErgonomic Support Size: M
Material: 50%Polyester / 35%Latex / 15%NylonFits: 6 to 7"
Item: Wrist SupportStyle: Double Strap
Country of Origin (subject to change): China

Description

Wrist Support, Double Strap Style, Ergonomic Support Size M, Fits 6 to 7 In., Wrist Right, Black, 50 PercentPolyester / 35 PercentLatex / 15 PercentNylon, Features Anti-Bacterial Lining that Wicks Away Moisture

Reviews