KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wrist Support, S, Ambidextrous, Black

CONDOR| Zoro #: G0027045| Mfr #: 1AGG8

$5.27 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Wrist: Ambidextrous
Features: Removable 2" Woven Elastic Strap, Hook and Loop Closure
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0027045 Mfr #: 1AGG8
Wrist: AmbidextrousFeatures: Removable 2" Woven Elastic Strap, Hook and Loop Closure
Color: BlackErgonomic Support Size: S
Material: neopreneFits: Up to 6"
Item: Wrist SupportStyle: Single Strap
Country of Origin (subject to change): China

Description

Wrist Support, Single Strap Style, Ergonomic Support Size S, Fits Up to 6 In., Wrist Ambidextrous, Black, Neoprene, Features Removable 2 In. Woven Elastic Strap, Hook and Loop Closure

Reviews