Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Wrist Support, S, Right, Black

  • Zoro #: G0026835
  • Mfr #: 2KJG4

$10.73

  • Item: Wrist Support
  • Wrist: Right
  • Features: Restrictive Metal Spoon Stay
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Condor #2KJG4 Specifications

  • Zoro #: G0026835
  • Mfr #: 2KJG4
Item: Wrist Support Wrist: Right
Features: Restrictive Metal Spoon Stay Ergonomic Support Size: S
Style: Double Strap Color: Black
Fits: 7" Material: Spandex
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Wrist Support, Double Strap Style, Ergonomic Support Size S, Fits 7 In., Wrist Right, Black, Spandex, Features Restrictive Metal Spoon Stay

Reviews of Condor #2KJG4