BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Wrist Support, S, Right, Black

CONDOR| Zoro #: G0026871| Mfr #: 5T545

$10.92 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Style: Single StrapFeatures: Anti-Bacterial Lining that Wicks Away MoistureItem: Wrist Support
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0026871 Mfr #: 5T545
Style: Single StrapFeatures: Anti-Bacterial Lining that Wicks Away Moisture
Item: Wrist SupportFits: Up to 6"
Material: 50%Polyester / 35%Latex / 15%NylonWrist: Right
Color: BlackErgonomic Support Size: S
Country of Origin (subject to change): China

Description

Wrist Support, Single Strap Style, Ergonomic Support Size S, Fits Up to 6 In., Wrist Right, Black, 50 PercentPolyester / 35 PercentLatex / 15 PercentNylon, Features Anti-Bacterial Lining that Wicks Away Moisture

Reviews