KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wrist Support, XL, Ambidextrous, Black

CONDOR| Zoro #: G0027036| Mfr #: 2KJF8

$10.19 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fits: 7"
Material: Spandex
Features: Lined
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0027036 Mfr #: 2KJF8
Fits: 7"Material: Spandex
Features: LinedErgonomic Support Size: XL
Wrist: AmbidextrousColor: Black
Style: Single StrapCountry of Origin (subject to change): China

Description

Wrist Support, Single Strap Style, Ergonomic Support Size XL, Fits 7 In., Wrist Ambidextrous, Black, Spandex, Features Lined

Reviews