Keep Out the Cold! 20% OFF We’re here to help! Call (855) 289-9676

Wrist Wrap, L/XL, Ambidextrous, Black

CONDOR | Zoro #: G0027097 | Mfr #: 4WW03

$ 2.09 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0027097 Mfr #: 4WW03
Item: Wrist Wrap Fits: 7 to 9"
Color: Black Ergonomic Support Size: L/XL
Style: Slide On, Single Strap Features: Adjustable Hook and Loop Closure
Material: Elastic Wrist: Ambidextrous
Country of Origin (subject to change): China

Description

Our elbow and wrist supports can help assist your wrists when working long hours on computers doing the same repetitive movements. Take a look at the features for Condor Wrist Wrap. Style: Slide On, Single Strap, Color: Black.

Reviews