Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Yellow Corner Trim 2" W x 2" L, 9/16"

  • Zoro #: G4898625
  • Mfr #: 3VXC5
Condor Yellow Corner Trim 2" W x 2" L,  9/16" 3VXC5
Condor Yellow Corner Trim 2" W x 2" L,  9/16" 3VXC5
$0.91 68% off
$0.29
  • For Use With: Deck Mat
  • Item: Corner Trim
  • Material: vinyl
See full product details
Orders over $75 ship free.

Condor #3VXC5 Specifications

  • Zoro #: G4898625
  • Mfr #: 3VXC5
For Use With: Deck Mat Item: Corner Trim
Material: vinyl Color: Yellow
Width: 2" Length: 2"
Thickness: 9/16" Shop By: Limited-Time Deals
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

DECKMAT CORNER TRIM FOR VINYL TILE YELLOW

Reviews of Condor #3VXC5