Zippered Fleece Jacket, XL

CONDOR| Zoro #: G0087017| Mfr #: 2KTG3

$81.55 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0087017 Mfr #: 2KTG3
Closure Type: ZipperItem: Fleece Jacket
Size: XLColor: Black
Fits Chest Size: 55"Fabric Weight: 9.4 oz.
Material: Polyester/NylonCountry of Origin (subject to change): India

Product Description

Fleece Jacket, Size XL, Fits Chest Size 55 In., Color Black, Material Polyester/Nylon, Closure Type Zipper, Fabric Weight 9.4 oz.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.