Conductix-Wampfler
25 ft. 12/3 Retractable Cord Reel 20 Amps 0 Outlets 125VAC Voltage
- Zoro #: G3902077
- Mfr #: XA-121120302511
Hover or click to zoom Tap to zoom
Key Features
- Item: Retractable Cord Reel
- Winding Method: Spring Retraction
- Voltage: 125VAC
- Tension Method: Ratchet Lock
- Wire Size: 12 AWG
- Retractable Cord Length: 25 ft
- Max. Amps: 20
- Feeder Cord Ending: Grounding Plug
$769.17
Subtotal: $769.17
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Conductix-Wampfler
- MFR #XA-121120302511
- Zoro #G3902077
- Country of OriginUnited States
- Category Cord Reels
Dimensions
Wire Size | 12 AWG |
Retractable Cord Length | 25 ft |
Feeder Cord Length | 6 ft |
Overall Width | 12 in |
Overall Depth | 7 3/4 in |
Cord Length | 25 ft. |
Overall Height | 13 3/4 in |
Cord Length - Ext. Cords and Outlet Strips | 25 ft. |
Details
Item | Retractable Cord Reel |
Winding Method | Spring Retraction |
Voltage | 125VAC |
Tension Method | Ratchet Lock |
Max. Amps | 20 |
Feeder Cord Ending | Grounding Plug |
Reel Color | Yellow |
Cord Color | Black |
Retractable Cord Ending | Flying Lead |
Enclosure Rating | NEMA 2 |
Feeder Cord Ending Configuration | NEMA 5-20P |
Retractable Cord Ending Configuration | Flying Lead |
Temp. Range | -22 Degrees to 194 Degrees F |
Indoor / Outdoor | Indoor |
NEC Cord Designation | SJOW |
Voltage - Ext. Cords and Outlet Strips | 125VAC |
Description
Extension Cord Reel, Winding Method Spring Retraction, Voltage 125V AC, Retractable Cord Ending Flying Lead, Retractable Cord Length 25 ft, Reel Color Yellow, Max. Amps 20 A, Wire Size 12 AWG, Cord Color Black, Retractable Cord Ending Configuration Flying Lead, Feeder Cord Ending Configuration NEMA 5-20P, Trade Designation SJOW, Number of Conductors 3, Tension Method Ratchet Lock, Number of Outlets 0, Feeder Cord Length 6 ft, Feeder Cord Ending Grounding Plug, Location Indoor
Reviews of Conductix-Wampfler #XA-121120302511
Explore more
- CONDUCTIX-WAMPFLER 100 ft. 12/3 Extension Cord Reel 20 Amps 0 Outlets 125VAC Voltage XA-141120310011
- CONDUCTIX-WAMPFLER 100 ft. 12/3 Extension Cord Reel 20 Amps 4 Outlets 125VAC Voltage XA-141120310016
- CONDUCTIX-WAMPFLER 50 ft. Extension Cord Reel 12 Amps 0 Outlets 600VAC Voltage XA-142140405011
- CONDUCTIX-WAMPFLER 50 ft. Extension Cord Reel 20 Amps 0 Outlets 125VAC Voltage XA-121120305011
- CONDUCTIX-WAMPFLER 75 ft. 12/3 Extension Cord Reel 20 Amps 4 Outlets 125VAC Voltage XA-141120307516
- CONDUCTIX-WAMPFLER 50 ft. 12/3 Retractable Cord Reel 20 Amps 4 Outlets 125VAC Voltage XA-121120305016E
- ECM INDUSTRIES 102Pc Elec Value Kit EVK-002
- WOODHEAD CORD REEL (XCR) W/1086-3 LAMP 45 FT. 14-3CORD 990-86
- WOODHEAD CORD REEL W/3070-GFI BOX 50 FT. 16-3CORD 980-3070G
- HUBBELL WIRING DEVICE-KELLEMS Cord Storage Reel, 45 ft. of 12/3 Cord HBLI45123GF220M1
- BAYCO 30 ft. 14/3 Retractable Cord Reel 3 Outlets 120VAC Voltage SL-801
- Conductix-Wampfler Extension Cords & Power Strips