customer-service Help
Conductix-Wampfler

50 ft. Extension Cord Reel 20 Amps 0 Outlets 125VAC Voltage

Conductix-Wampfler 50 ft. Extension Cord Reel 20 Amps 0 Outlets 125VAC Voltage XA-121120305011
Tap to zoom
Hover or click to zoom
$1,142.55
  • Item: Extension Cord Reel
  • Winding Method: Spring Retraction
  • Voltage: 125VAC
See full product details
This item ships free.

Total: $1,142.55

Conductix-Wampfler #XA-121120305011 Specifications

  • Item: Extension Cord Reel
  • Winding Method: Spring Retraction
  • Voltage: 125VAC
  • Tension Method: Ratchet Lock
  • Wire Size: 12 AWG
  • Retractable Cord Length: 50 ft
  • Max. Amps: 20
  • Feeder Cord Ending: Grounding Plug
  • Reel Color: Yellow
  • Cord Color: Black
  • Retractable Cord Ending: Flying Lead
  • Enclosure Rating: NEMA 2
  • Feeder Cord Ending Configuration: NEMA 5-20P
  • Retractable Cord Ending Configuration: Flying Lead
  • Feeder Cord Length: 6 ft
  • Cord Ending: Flying Lead
  • Overall Width: 12 in
  • Holds: 50 ft. of 12/3
  • Feeder Cord Ending NEMA Configuration: 5-20P
  • Watts: 2125
  • Reel Material: Steel
  • Voltage - Ext. Cords and Outlet Strips: 125VAC
  • Number of Outlets: 0
  • Max. Amps - Ext. Cords and Outlet Strips: 20.0
  • Indoor / Outdoor: Indoor/Outdoor
  • Reel Mounting: Ceiling, Floor, Wall
  • Cord Included: Yes
  • Overall Height: 13 3/4 in
  • Slip Ring Rating: 30A @ 600V
  • Standards: CSA, NEMA 2, UL
  • Temp. Range: -22 Degrees to 194 Degrees F
  • Overall Depth: 7 3/4 in
  • Gauge/Conductor - Ext. Cords and Outlet Strips: 12/3
  • NEC Cord Designation - Ext. Cords and Outlet Strips: SJOW
  • Cord Length - Ext. Cords and Outlet Strips: 50 ft.
  • Enclosed Reel: No
  • Grade - Ext. Cords and Outlet Strips: Heavy Industrial
  • Cord Length: 50 ft.
  • Reel Capacity: 50 ft of 12/3
  • Trade Designation: SJOW
  • Temp. Rating: -22 Degrees to 194 Degrees F
  • Location: Outdoor
  • Number of Conductors: 3
  • Country of Origin (subject to change): United States

Description

Extension Cord Reel, Winding Method Spring Retraction, Voltage 125V AC, Retractable Cord Ending Flying Lead, Retractable Cord Length 50 ft, Reel Color Yellow, Max. Amps 20.0 A, Wire Size 12 AWG, Cord Color Black, Retractable Cord Ending Configuration Flying Lead, Feeder Cord Ending Configuration NEMA 5-20P, Trade Designation SJOW, Number of Conductors 3, Tension Method Ratchet Lock, Number of Outlets 0, Feeder Cord Length 6 ft, Feeder Cord Ending Grounding Plug, Location Outdoor

Reviews of Conductix-Wampfler #XA-121120305011