Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TP9R
Zoro #
G6040903
UPC #
041594262597
Country of Origin
United States
Details
Item
Disposable Cold Cup
Disposable Foodware Capacity
9 oz
Disposable Foodware Coating/Lining
Uncoated/Unlined
Wrapped/Unwrapped
Unwrapped
Microwave Safe
No
Disposable Foodware Pattern
Patternless
Disposable Foodware Color
Clear
Disposables Product Grouping
Cold Cup
Basic Foodware Material
Plastic
Capacity
9 oz.
Disposable Cup Sub-category
Cold Cup
Disposable Foodware Capacity Range
9 to 10 oz.
Secondary Foodware Material
PET
Use Lid Number
Mfr. No. 662TS, 662TP, DNR662, DLW662, DLR662
Description
Disposable Cold Cup, Microwave Safe No, Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.