This item is Discontinued.

Congress 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 4.00" OD CA0400X062KW

5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 4.00" OD (Discontinued)

  • Mfr # CA0400X062KW
  • Zoro # G3184194
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CA0400X062KW
Zoro #
G3184194
UPC #
94701597211
Country of Origin
United States

Dimensions

Fits Shaft Dia.
5/8 in
Pulley Outside Dia.
4.0 in
Pulley Bore Dia.
5/8 in
Keyway Size
0.187" x 0.093"
4L or A Belt Pitch Dia.
3.85 in
Keyway Size Type
0.187 in x 0.093 in
3L Belt Pitch Dia.
3.55 in
Pitch Diameter
3 3/4 in
4L Pitch Diameter
3.75 in
Face Width
0.63 in
Outside Diameter
4 in
Maximum Bore Diameter
5/8 in
Pitch Diameter for V-Belt Section
4L: 3.75 in / A: 3.75 in
Set Screw Size
5/16 in
Keyway Width
3/16 in
Bore Diameter
5/8 in
Keyway Depth
3/32 in
For Belt Trade Size
4L, A
A Pitch Diameter
3.75 in
Length through Bore
7/8 in

Details

Number of Grooves
1
For V-Belt Section
3L, 4L, A
Pulley Material
Die Cast Zamak 3
Pulley Type
Standard V-Belt Pulley
Bushing Required
None
Pulley Bore Type
Fixed Bore
Construction
Solid
Set Screw Included
Yes
Item
Standard V-Belt Pulley
Material
Zinc
For Belt Family
Classical, Fractional Horsepower
Pulley Construction
Plain
Material Grade
Zamak 3
Bore Type
Fixed
For V-Belt Type
Classical
Weight
0.64 lb
Material Fabrication
Cast
Hub Projection
0.438 in
Resistance Properties
Corrosion Resistant, Impact Resistant
Hub Type
One Side
For Belt Section (broad, with similar types)
4L, A, or AX

Description

Standard V-Belt Pulley, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 3.75 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 3.75 in, AX Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 5/8 in, Bore Type Fixed, For Belt Trade Size 4L, A, For V-Belt Type Classical, Material Zinc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.