Congress
1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 6.00" OD
Mfr # CA0600X050
Zoro # G4446813
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 6 in
- Fits Shaft Dia. 1/2 in
- Number of Grooves 1
- For V-Belt Section 3L, 4L, A
- Pulley Material Zinc
Explore More Products
- CONGRESS V-Belt Pulley, 1 Groove, 4.00" O.D. VP400X050
- CONGRESS 1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 2.50" OD CA0250X050
- CONGRESS V-Belt Pulley, 1 Groove, 5.00" O.D. CA0500X100KW
- CONGRESS 1/2 in Fixed Bore 1 Groove Standard V-Belt Pulley 2.75 in OD CA0275X050
- CONGRESS 3/4 in Fixed Bore 1 Groove Standard V-Belt Pulley 8 in OD CA0800X075KW
- CONGRESS 5/8 in Fixed Bore 1 Groove Standard V-Belt Pulley 4 in OD CA0400X062KW
- CONGRESS 3/8" Fixed Bore 1 Groove Standard V-Belt Pulley 2.75 in OD CA0275X037
- BROWNING 2 Groove Cast Iron Finish Bore Fhp Variable Pitch Sheave, 2VP68X 1 1/8 2VP68X 1 1/8
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 14.00" OD 3V1402
- POWERDRIVE Sheave, 7/8" Bore, 4L/5L/A/B BK20-3/4
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 5.95 inch OD 2AK61H
- Congress V-Belt Pulleys