We’re adding awesome to our website (so it’ll be down on Friday, June 22 from 2:00 am – 2:30 am). Head to our fantastic eBay store to order.
BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

1/2" Fixed Bore 1 Groove V-Belt Pulley 4.5" OD

CONGRESS| Zoro #: G1500502| Mfr #: CA0450X050

$15.09 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Set Screw Included: YesFits Shaft Dia.: 1/2"Pulley Bore Dia.: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1500502 Mfr #: CA0450X050
Set Screw Included: YesFits Shaft Dia.: 1/2"
Pulley Bore Dia.: 1/2"Pulley Bore Type: Fixed Bore
Pulley Type: Standard V-Belt PulleyItem: Standard V-Belt Pulley
Pulley Outside Dia.: 4.50"For V-Belt Section: 3L, 4L, A
Bushing Required: NoneNumber of Grooves: 1
Pulley Material: Die Cast Zamak 33L Belt Pitch Dia.: 4.05"
Construction: Solid4L or A Belt Pitch Dia.: 4.35"
Country of Origin (subject to change): United States

Description

Standard V-Belt Pulley, For V-Belt Section 3L, 4L, A, Number of Grooves 1, Pulley Outside Dia. 4.50 In., Pulley Bore Type Fixed Bore, Pulley Bore Dia. 1/2 In., Pulley Material Die Cast Zamak 3, None Bushing Required, Fits Shaft Dia. 1/2 In., 3L Belt Pitch Dia. 4.05 In., 4L or A Belt Pitch Dia. 4.35 In., Construction Solid, Set Screw Included Yes

Reviews