1/2" Fixed Bore 1 Groove Variable Pitch Pulley 3.75" OD

CONGRESS| Zoro #: G0677354| Mfr #: VP375X050

$18.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Construction: Solid
Set Screw Included: Yes
Pulley Bore Dia.: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0677354 Mfr #: VP375X050
Construction: SolidSet Screw Included: Yes
Pulley Bore Dia.: 1/2"5L or B Belt Pitch Dia.: 3.1" to 3.7"
4L or A Belt Pitch Dia.: 2.6" to 3.6"Fits Shaft Dia.: 1/2"
For V-Belt Section: 4L, 5L, A, BPulley Material: Die Cast Zamak 3
Item: Variable Pitch V-Belt PulleyNumber of Grooves: 1
Pulley Bore Type: Fixed BorePulley Type: Variable Pitch V-Belt Pulley
Bushing Required: NonePulley Outside Dia.: 3.75"
Country of Origin (subject to change): United States

Description

Variable Pitch V-Belt Pulley, For V-Belt Section 4L, 5L, A, B, Number of Grooves 1, Pulley Outside Dia. 3.75 In., Pulley Bore Type Fixed Bore, Pulley Bore Dia. 1/2 In., Pulley Material Die Cast Zamak 3, None Bushing Required, Fits Shaft Dia. 1/2 In., 4L or A Belt Pitch Dia. 2.6 In. to 3.6 In., 5L or B Belt Pitch Dia. 3.1 In. to 3.7 In., Construction Solid, Set Screw Included Yes

Reviews