PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

1" Fixed Bore 1 Groove V-Belt Pulley 3" OD

CONGRESS| Zoro #: G1724195| Mfr #: CA0300X100KW

$9.13 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pulley Outside Dia.: 3.00"3L Belt Pitch Dia.: 2.55"Pulley Bore Type: Fixed Bore
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1724195 Mfr #: CA0300X100KW
Pulley Outside Dia.: 3.00"3L Belt Pitch Dia.: 2.55"
Pulley Bore Type: Fixed BoreFor V-Belt Section: 3L, 4L, A
Bushing Required: NonePulley Bore Dia.: 1"
Pulley Material: Die Cast Zamak 3Item: Standard V-Belt Pulley
Number of Grooves: 1Pulley Type: Standard V-Belt Pulley
Keyway Size: 0.250" x 0.125"Fits Shaft Dia.: 1"
Construction: Solid4L or A Belt Pitch Dia.: 2.85"
Set Screw Included: YesCountry of Origin (subject to change): United States

Description

Standard V-Belt Pulley, For V-Belt Section 3L, 4L, A, Number of Grooves 1, Pulley Outside Dia. 3.00 In., Pulley Bore Type Fixed Bore, Pulley Bore Dia. 1 In., Pulley Material Die Cast Zamak 3, None Bushing Required, Fits Shaft Dia. 1 In., 3L Belt Pitch Dia. 2.55 In., 4L or A Belt Pitch Dia. 2.85 In., Construction Solid, Keyway Size 0.250 In. x 0.125 In., Set Screw Included Yes

Reviews