Congress
1" Fixed Bore 1 Groove Standard V-Belt Pulley 4.50 in OD
Mfr # CA0450X100KW
Zoro # G2292857
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 4.5 in
- Fits Shaft Dia. 1 in
- Number of Grooves 1
- For V-Belt Section 3L, 4L, A
- Pulley Material Die Cast Zamak 3
Explore More Products
- CONGRESS V-Belt Pulley, 1 Groove, 3.50" O.D. VP350X050
- CONGRESS 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 3.50" OD CA0350X075KW
- CONGRESS 1" Fixed Bore 1 Groove Standard V-Belt Pulley 10.00" OD CA1000X100KW
- CONGRESS 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 2.50" OD CA0250X075KW
- CONGRESS V-Belt Pulley, 1 Groove, 9.00" O.D. CA0900X050
- CONGRESS 5/8 in Fixed Bore 1 Groove Standard V-Belt Pulley 2.75 in OD CA0275X062KW
- CONGRESS 3/8" Fixed Bore 1 Groove Standard V-Belt Pulley 2.75 in OD CA0275X037
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 4 Groove 9.25" OD 5V9254
- BROWNING 1 Groove Cast Iron Bushed Bore Multiple Sheave, 1B5V74 1B5V74
- BROWNING 1 Groove Cast Iron Finish Bore FHP Variable Pitch Sheave - 1VP34X7/8;BRO 1VP34X7/8
- ZORO SELECT 5/8" Fixed Bore 2 Groove Standard V-Belt Pulley 2.65" OD 2BK2558
- Congress Pulleys & Sheaves