DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

1" Fixed Bore 1 Groove V-Belt Pulley 4" OD

CONGRESS| Zoro #: G2130292| Mfr #: CA0400X100KW

$13.18 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For V-Belt Section: 3L, 4L, A
Pulley Bore Dia.: 1"
Keyway Size: 0.250" x 0.125"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2130292 Mfr #: CA0400X100KW
For V-Belt Section: 3L, 4L, APulley Bore Dia.: 1"
Keyway Size: 0.250" x 0.125"Bushing Required: None
Pulley Type: Standard V-Belt PulleyFits Shaft Dia.: 1"
Pulley Bore Type: Fixed Bore4L or A Belt Pitch Dia.: 3.85"
Number of Grooves: 13L Belt Pitch Dia.: 3.55"
Pulley Material: Die Cast Zamak 3Pulley Outside Dia.: 4.00"
Item: Standard V-Belt PulleySet Screw Included: Yes
Construction: SolidCountry of Origin (subject to change): United States

Description

Standard V-Belt Pulley, For V-Belt Section 3L, 4L, A, Number of Grooves 1, Pulley Outside Dia. 4.00 In., Pulley Bore Type Fixed Bore, Pulley Bore Dia. 1 In., Pulley Material Die Cast Zamak 3, None Bushing Required, Fits Shaft Dia. 1 In., 3L Belt Pitch Dia. 3.55 In., 4L or A Belt Pitch Dia. 3.85 In., Construction Solid, Keyway Size 0.250 In. x 0.125 In., Set Screw Included Yes

Reviews