This item is Discontinued.

Congress 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 2.00 in OD CA0200X075KW

3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 2.00 in OD (Discontinued)

  • Mfr # CA0200X075KW
  • Zoro # G2811776
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CA0200X075KW
Zoro #
G2811776
UPC #
-
Country of Origin
United States

Dimensions

Pulley Outside Dia.
2 in
Fits Shaft Dia.
3/4 in
Pulley Bore Dia.
3/4 in
Keyway Size
0.187" x 0.093"
3L Belt Pitch Dia.
1.55 in
4L or A Belt Pitch Dia.
1.85 in
Keyway Size Type
0.187 in x 0.093 in
Maximum Bore Diameter
3/4 in
Outside Diameter
2 in
Keyway Depth
3/32 in
4L Pitch Diameter
1.75 in
A Pitch Diameter
1.75 in
Keyway Width
3/16 in
Pitch Diameter
1 3/4 in
Bore Diameter
3/4 in
Set Screw Size
5/16 in
For Belt Trade Size
4L, A
Face Width
0.63 in
Length through Bore
1 1/16 in
Pitch Diameter for V-Belt Section
4L: 1.75 in / A: 1.75 in

Details

Number of Grooves
1
For V-Belt Section
3L, 4L, A
Pulley Material
Die Cast Zamak 3
Pulley Type
Standard V-Belt Pulley
Bushing Required
None
Pulley Bore Type
Fixed Bore
Construction
Solid
Item
Standard V-Belt Pulley
Set Screw Included
Yes
Includes
Set Screw
Material Grade
Zamak 3
For V-Belt Type
Classical
Weight
0.3 lb
Resistance Properties
Corrosion Resistant, Impact Resistant
Pulley Construction
Plain
Material Fabrication
Cast
Hub Projection
0.438 in
Material
Zinc
Hub Type
One Side
Bore Type
Fixed
For Belt Section (broad, with similar types)
4L, A, or AX
For Belt Family
Classical, Fractional Horsepower

Description

Standard V-Belt Pulley, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 1.75 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 1.75 in, AX Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 3/4 in, Bore Type Fixed, For Belt Trade Size 4L, A, For V-Belt Type Classical, Material Zinc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.