3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 6.00 in OD (Discontinued)
- Mfr # CA0600X075KW
- Zoro # G2044244
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CA0600X075KW
Zoro #
G2044244
UPC #
-
Country of Origin
United States
Dimensions
Pulley Outside Dia.
6.00 in
Fits Shaft Dia.
3/4 in
Pulley Bore Dia.
3/4 in
Keyway Size
0.187" x 0.093"
4L or A Belt Pitch Dia.
5.85 in
3L Belt Pitch Dia.
5.55 in
Keyway Size Type
0.187 in x 0.093 in
Details
Number of Grooves
1
For V-Belt Section
3L, 4L, A
Pulley Material
Die Cast Zamak 3
Pulley Type
Standard V-Belt Pulley
Bushing Required
None
Pulley Bore Type
Fixed Bore
Construction
Spoked
Item
Standard V-Belt Pulley
Set Screw Included
Yes
Bore Type
Fixed
Material
Zinc
Description
Standard V-Belt Pulley, Bore Type Fixed, Material Zinc, Number of Grooves 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.