This item is Discontinued.

Congress 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 7.00" OD CA0700X075KW

3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 7.00" OD (Discontinued)

  • Mfr # CA0700X075KW
  • Zoro # G2257911
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CA0700X075KW
Zoro #
G2257911
UPC #
-
Country of Origin
United States

Dimensions

Pulley Outside Dia.
7.00"
Fits Shaft Dia.
3/4"
Pulley Bore Dia.
3/4"
Keyway Size
0.187" x 0.093"
3L Belt Pitch Dia.
6.55"
Keyway Size Type
0.187" x 0.093"
4L or A Belt Pitch Dia.
6.85"

Details

Number of Grooves
1
For V-Belt Section
3L, 4L, A
Pulley Material
Die Cast Zamak 3
Pulley Type
Standard V-Belt Pulley
Bushing Required
None
Pulley Bore Type
Fixed Bore
Construction
Spoked
Set Screw Included
Yes
Item
Standard V-Belt Pulley
Bore Type
Fixed Bore
Material
Die Cast Zamak 3

Description

Standard V-Belt Pulley, Material Die Cast Zamak 3, Number of Grooves 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.