PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

3/8" Fixed Bore 1 Groove V-Belt Pulley 2.75" OD

CONGRESS| Zoro #: G2031513| Mfr #: CA0275X037

$8.81 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Construction: Solid3L Belt Pitch Dia.: 2.30"Pulley Bore Dia.: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2031513 Mfr #: CA0275X037
Construction: Solid3L Belt Pitch Dia.: 2.30"
Pulley Bore Dia.: 3/8"4L or A Belt Pitch Dia.: 2.6"
Bushing Required: NonePulley Outside Dia.: 2.75"
Fits Shaft Dia.: 3/8"For V-Belt Section: 3L, 4L, A
Pulley Type: Standard V-Belt PulleyItem: Standard V-Belt Pulley
Pulley Material: Die Cast Zamak 3Pulley Bore Type: Fixed Bore
Set Screw Included: YesNumber of Grooves: 1
Country of Origin (subject to change): United States

Description

Standard V-Belt Pulley, For V-Belt Section 3L, 4L, A, Number of Grooves 1, Pulley Outside Dia. 2.75 In., Pulley Bore Type Fixed Bore, Pulley Bore Dia. 3/8 In., Pulley Material Die Cast Zamak 3, None Bushing Required, Fits Shaft Dia. 3/8 In., 3L Belt Pitch Dia. 2.30 In., 4L or A Belt Pitch Dia. 2.6 In., Construction Solid, Set Screw Included Yes

Reviews