DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

3/8" Fixed Bore 1 Groove V-Belt Pulley 3" OD

CONGRESS| Zoro #: G1689983| Mfr #: CA0300X037

$11.81 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For V-Belt Section: 3L, 4L, A
Pulley Bore Dia.: 3/8"
Bushing Required: None
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1689983 Mfr #: CA0300X037
For V-Belt Section: 3L, 4L, APulley Bore Dia.: 3/8"
Bushing Required: NonePulley Type: Standard V-Belt Pulley
Fits Shaft Dia.: 3/8"Pulley Bore Type: Fixed Bore
4L or A Belt Pitch Dia.: 2.85"Number of Grooves: 1
3L Belt Pitch Dia.: 2.55"Pulley Material: Die Cast Zamak 3
Pulley Outside Dia.: 3.00"Item: Standard V-Belt Pulley
Set Screw Included: YesConstruction: Solid
Country of Origin (subject to change): United States

Description

Standard V-Belt Pulley, For V-Belt Section 3L, 4L, A, Number of Grooves 1, Pulley Outside Dia. 3.00 In., Pulley Bore Type Fixed Bore, Pulley Bore Dia. 3/8 In., Pulley Material Die Cast Zamak 3, None Bushing Required, Fits Shaft Dia. 3/8 In., 3L Belt Pitch Dia. 2.55 In., 4L or A Belt Pitch Dia. 2.85 In., Construction Solid, Set Screw Included Yes

Reviews