5/8" or 1/2" Bore 3 Step V-Belt Pulley 3"-5" OD

CONGRESS| Zoro #: G0831616| Mfr #: SCA500-3X062KW

$39.58 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fits Shaft Dia.: 5/8" or 1/2"
Includes: Reducer Bushing
Pulley Material: Die Cast Zamak 3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0831616 Mfr #: SCA500-3X062KW
Fits Shaft Dia.: 5/8" or 1/2"Includes: Reducer Bushing
Pulley Material: Die Cast Zamak 3Pulley Type: Stepped V-Belt Pulley
Construction: SolidNumber of Grooves: 3
Bushing Required: NonePulley Bore Type: Fixed Bore
Item: Stepped V-Belt PulleySet Screw Included: Yes
For V-Belt Section: 4L, APulley Outside Dia.: 3.00", 4.00", 5.00"
Pulley Bore Dia.: 5/8" or 1/2"Country of Origin (subject to change): United States

Description

Stepped V-Belt Pulley, For V-Belt Section 4L, A, Number of Grooves 3, Pulley Outside Dia. 3.00 In., 4.00 In., 5.00 In., Pulley Bore Type Fixed Bore, Pulley Bore Dia. 5/8 In. or 1/2 In., Pulley Material Die Cast Zamak 3, None Bushing Required, Fits Shaft Dia. 5/8 In. or 1/2 In., Construction Solid, Set Screw Included Yes, Includes Reducer Bushing

Reviews