THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

5/8" or 1/2" Bore 3 Step V-Belt Pulley 1.87"-3.31" OD

CONGRESS| Zoro #: G2261007| Mfr #: SCA300-3X062KW

$35.11 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pulley Bore Dia.: 5/8" or 1/2"
Pulley Type: Stepped V-Belt Pulley
Construction: Solid
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2261007 Mfr #: SCA300-3X062KW
Pulley Bore Dia.: 5/8" or 1/2"Pulley Type: Stepped V-Belt Pulley
Construction: SolidFits Shaft Dia.: 5/8" or 1/2"
Includes: Reducer BushingNumber of Grooves: 3
Set Screw Included: YesPulley Outside Dia.: 1.87", 2.50", 3.31"
For V-Belt Section: 4L, APulley Material: Die Cast Zamak 3
Pulley Bore Type: Fixed BoreBushing Required: None
Country of Origin (subject to change): United States

Description

Stepped V-Belt Pulley, For V-Belt Section 4L, A, Number of Grooves 3, Pulley Outside Dia. 1.87 In., 2.50 In., 3.31 In., Pulley Bore Type Fixed Bore, Pulley Bore Dia. 5/8 In. or 1/2 In., Pulley Material Die Cast Zamak 3, None Bushing Required, Fits Shaft Dia. 5/8 In. or 1/2 In., Construction Solid, Set Screw Included Yes, Includes Reducer Bushing

Reviews