5/8" Fixed Bore 1 Groove V-Belt Pulley 2.25" OD

$8.72 /ea
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Construction: Solid3L Belt Pitch Dia.: 1.80"Pulley Bore Dia.: 5/8"Standard V-Belt Pulley, For V-Belt Section 3L, 4L, A, Number of Grooves 1, Pulley Outside Dia. 2.25 In., Pulley Bore Type Fixed Bore, Pulley Bore Dia. 5/8 In., Pulley Material Die Cast Zamak 3, None Bushing Required, Fits Shaft Dia. 5/8 In., 3L Belt Pitch Dia. 1.80 In., 4L or A Belt Pitch Dia. 2.1 In., Construction Solid, Keyway Size 0.187 In. x 0.093 In., Set Screw Included Yes
Specifications
Zoro #: G0538185 Mfr #: CA0225X062KW | |
Construction: Solid | 3L Belt Pitch Dia.: 1.80" |
Pulley Bore Dia.: 5/8" | Pulley Material: Die Cast Zamak 3 |
4L or A Belt Pitch Dia.: 2.1" | Bushing Required: None |
Pulley Outside Dia.: 2.25" | Fits Shaft Dia.: 5/8" |
Pulley Type: Standard V-Belt Pulley | Item: Standard V-Belt Pulley |
Keyway Size: 0.187" x 0.093" | Pulley Bore Type: Fixed Bore |
Set Screw Included: Yes | For V-Belt Section: 3L, 4L, A |
Number of Grooves: 1 | Country of Origin (subject to change): United States |
Description
Standard V-Belt Pulley, For V-Belt Section 3L, 4L, A, Number of Grooves 1, Pulley Outside Dia. 2.25 In., Pulley Bore Type Fixed Bore, Pulley Bore Dia. 5/8 In., Pulley Material Die Cast Zamak 3, None Bushing Required, Fits Shaft Dia. 5/8 In., 3L Belt Pitch Dia. 1.80 In., 4L or A Belt Pitch Dia. 2.1 In., Construction Solid, Keyway Size 0.187 In. x 0.093 In., Set Screw Included Yes