5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 2.00" OD (Discontinued)
- Mfr # CA0200X062KW
- Zoro # G1683586
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CA0200X062KW
Zoro #
G1683586
UPC #
00094700507907
Country of Origin
United States
Dimensions
Pulley Outside Dia.
2.00 in
Fits Shaft Dia.
5/8 in
Pulley Bore Dia.
5/8 in
Keyway Size
0.187" x 0.093"
3L Belt Pitch Dia.
1.55 in
Keyway Size Type
0.187 in x 0.093 in
4L or A Belt Pitch Dia.
1.85 in
Details
Number of Grooves
1
For V-Belt Section
3L, 4L, A
Pulley Material
Die Cast Zamak 3
Pulley Type
Standard V-Belt Pulley
Bushing Required
None
Pulley Bore Type
Fixed Bore
Construction
Solid
Set Screw Included
Yes
Item
Standard V-Belt Pulley
Material
Die Cast Zamak 3
Bore Type
Fixed Bore
Description
Standard V-Belt Pulley, Material Die Cast Zamak 3, Number of Grooves 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.