KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

5/8" Fixed Bore 1 Groove Variable Pitch Pulley 3.25" OD

CONGRESS| Zoro #: G0705932| Mfr #: VP325X062KW

$16.82 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fits Shaft Dia.: 5/8"
5L or B Belt Pitch Dia.: 2.4" to 3.2"
Pulley Material: Die Cast Zamak 3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0705932 Mfr #: VP325X062KW
Fits Shaft Dia.: 5/8"5L or B Belt Pitch Dia.: 2.4" to 3.2"
Pulley Material: Die Cast Zamak 3Pulley Type: Variable Pitch V-Belt Pulley
Construction: SolidNumber of Grooves: 1
Bushing Required: NonePulley Bore Type: Fixed Bore
Item: Variable Pitch V-Belt PulleySet Screw Included: Yes
For V-Belt Section: 4L, 5L, A, BPulley Outside Dia.: 3.25"
Keyway Size: 0.187" x 0.093"4L or A Belt Pitch Dia.: 2.1" to 3.1"
Pulley Bore Dia.: 5/8"Country of Origin (subject to change): United States

Description

Variable Pitch V-Belt Pulley, For V-Belt Section 4L, 5L, A, B, Number of Grooves 1, Pulley Outside Dia. 3.25 In., Pulley Bore Type Fixed Bore, Pulley Bore Dia. 5/8 In., Pulley Material Die Cast Zamak 3, None Bushing Required, Fits Shaft Dia. 5/8 In., 4L or A Belt Pitch Dia. 2.1 In. to 3.1 In., 5L or B Belt Pitch Dia. 2.4 In. to 3.2 In., Construction Solid, Keyway Size 0.187 In. x 0.093 In., Set Screw Included Yes

Reviews