DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

7/8" Fixed Bore 1 Groove V-Belt Pulley 4.5" OD

CONGRESS| Zoro #: G2218221| Mfr #: CA0450X087KW

$16.93 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For V-Belt Section: 3L, 4L, A
Pulley Bore Dia.: 7/8"
Keyway Size: 0.187" x 0.093"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2218221 Mfr #: CA0450X087KW
For V-Belt Section: 3L, 4L, APulley Bore Dia.: 7/8"
Keyway Size: 0.187" x 0.093"Bushing Required: None
Pulley Type: Standard V-Belt PulleyFits Shaft Dia.: 7/8"
Pulley Bore Type: Fixed Bore4L or A Belt Pitch Dia.: 4.35"
Number of Grooves: 13L Belt Pitch Dia.: 4.05"
Pulley Material: Die Cast Zamak 3Pulley Outside Dia.: 4.50"
Item: Standard V-Belt PulleySet Screw Included: Yes
Construction: SolidCountry of Origin (subject to change): United States

Description

Standard V-Belt Pulley, For V-Belt Section 3L, 4L, A, Number of Grooves 1, Pulley Outside Dia. 4.50 In., Pulley Bore Type Fixed Bore, Pulley Bore Dia. 7/8 In., Pulley Material Die Cast Zamak 3, None Bushing Required, Fits Shaft Dia. 7/8 In., 3L Belt Pitch Dia. 4.05 In., 4L or A Belt Pitch Dia. 4.35 In., Construction Solid, Keyway Size 0.187 In. x 0.093 In., Set Screw Included Yes

Reviews