- Home
- /
- Power Transmission
- /
- Bearings, V-belts & Power Transmission Equipment
- /
- Pulleys & Sheaves
- /
- V-Belt Pulleys
- /
- 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 4.00 in OD
Shop Alternate Products
This Product is Discontinued
Congress
7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 4.00 in OD (Discontinued)
Mfr # CA0400X087KW
Zoro # G0465735
This Product is Discontinued
Key Features
- Pulley Outside Dia. 4.0 in
- Fits Shaft Dia. 7/8 in
- Number of Grooves 1
- For V-Belt Section 3L, 4L, A
- Pulley Material Die Cast Zamak 3
Customers Also Purchased
- Brand Congress
-
MFR #
CA0400X087KW
-
Zoro #
G0465735
- UPC # 00692574776339
- Country of Origin United States
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 4.0 in |
Fits Shaft Dia. | 7/8 in |
Pulley Bore Dia. | 7/8 in |
Keyway Size | 0.187" x 0.093" |
Keyway Size Type | 0.187 in x 0.093 in |
3L Belt Pitch Dia. | 3.55 in |
4L or A Belt Pitch Dia. | 3.85 in |
Keyway Depth | 3/32 in |
5V Pitch Diameter | Not Applicable |
For Belt Trade Size | 4L, A |
Maximum Bore Diameter | 7/8 in |
B Pitch Diameter | Not Applicable |
5VX Pitch Diameter | Not Applicable |
CX Pitch Diameter | Not Applicable |
AX Pitch Diameter | Not Applicable |
A Pitch Diameter | 3.75 in |
3V Pitch Diameter | Not Applicable |
Length through Bore | 7/8 in |
Face Width | 0.63 in |
Pitch Diameter | 3 3/4 in |
BX Pitch Diameter | Not Applicable |
C Pitch Diameter | Not Applicable |
Bore Diameter | 7/8 in |
Set Screw Size | 5/16 in |
4L Pitch Diameter | 3.75 in |
Keyway Width | 3/16 in |
3VX Pitch Diameter | Not Applicable |
Outside Diameter | 4 in |
Pitch Diameter for V-Belt Section | 4L: 3.75 in / A: 3.75 in |
Details
Number of Grooves | 1 |
For V-Belt Section | 3L, 4L, A |
Pulley Material | Die Cast Zamak 3 |
Pulley Type | Standard V-Belt Pulley |
Bushing Required | None |
Pulley Bore Type | Fixed Bore |
Construction | Solid |
Set Screw Included | Yes |
Item | Standard V-Belt Pulley |
Material Fabrication | Cast |
Pulley Construction | Plain |
For V-Belt Type | Classical |
Bore Type | Fixed |
Hub Type | One Side |
Material Grade | Zamak 3 |
Resistance Properties | Corrosion Resistant, Impact Resistant |
Hub Projection | 0.438 in |
Weight | 0.64 lb |
Material | Zinc |
For Belt Family | Classical, Fractional Horsepower |
For Belt Section (broad, with similar types) | 4L, A, or AX |
Description
Standard V-Belt Pulley, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 3.75 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 3.75 in, AX Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 7/8 in, Bore Type Fixed, For Belt Trade Size 4L, A, For V-Belt Type Classical, Material Zinc