KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

7/8" Fixed Bore 1 Groove V-Belt Pulley 7" OD

CONGRESS| Zoro #: G0722382| Mfr #: CA0700X087KW

$23.09 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fits Shaft Dia.: 7/8"
Number of Grooves: 1
Pulley Material: Die Cast Zamak 3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0722382 Mfr #: CA0700X087KW
Fits Shaft Dia.: 7/8"Number of Grooves: 1
Pulley Material: Die Cast Zamak 3Pulley Type: Standard V-Belt Pulley
Construction: SpokedPulley Bore Dia.: 7/8"
Bushing Required: None3L Belt Pitch Dia.: 6.55"
Pulley Bore Type: Fixed BoreItem: Standard V-Belt Pulley
Set Screw Included: YesFor V-Belt Section: 3L, 4L, A
Pulley Outside Dia.: 7.00"Keyway Size: 0.187" x 0.093"
4L or A Belt Pitch Dia.: 6.85"Country of Origin (subject to change): United States

Description

Standard V-Belt Pulley, For V-Belt Section 3L, 4L, A, Number of Grooves 1, Pulley Outside Dia. 7.00 In., Pulley Bore Type Fixed Bore, Pulley Bore Dia. 7/8 In., Pulley Material Die Cast Zamak 3, None Bushing Required, Fits Shaft Dia. 7/8 In., 3L Belt Pitch Dia. 6.55 In., 4L or A Belt Pitch Dia. 6.85 In., Construction Spoked, Keyway Size 0.187 In. x 0.093 In., Set Screw Included Yes

Reviews