This item is Discontinued.

Conical Tool Automotive Taper, 7 Deg, 0.625" Tip Dia AT-1008

Automotive Taper, 7 Deg, 0.625" Tip Dia (Discontinued)

  • Mfr # AT-1008
  • Zoro # G9173121
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AT-1008
Zoro #
G9173121
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
2 in
Overall Length
4 5/8 in
Shank Dia.
3/4 in
Large End Dia.
0.875 in
Dimension Type
Fractional Inch
Tip Diameter
0.625"

Details

Material - Machining
Premium High Speed Steel
End Mill Cutting Type
Center Cutting
Taper Angle Per Side
3.0 Degrees
Number of Flutes
4
End Mill Material
High Speed Steel
Cutting Direction
Left Hand
Shank Type
Single Weldon
Item
Automotive Taper
Spiral Direction
Left Hand
Finish
Bright (Uncoated)
Helix Angle
12 Degrees
Included Angle
7 Degrees
Taper Angle per Side
3.0 Degrees
End Type- Holemaking
Square End
Series
ATX

Description

Automotive Taper, 3.0 Degrees Taper Angle per Side, 0.875 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.