This item is Discontinued.

Conical Tool Chamfer Cutter, Carbide, 0.01in, 2in L, 4 FL CF4-2503-C4

Chamfer Cutter, Carbide, 0.01in, 2in L, 4 FL (Discontinued)

  • Mfr # CF4-2503-C4
  • Zoro # G0126850
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CF4-2503-C4
Zoro #
G0126850
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Overall Length
2 in
Shank Dia.
3/16 in
Length of Cut
1/64 in
Large End Dia.
3/16"

Details

End Mill Material
Carbide
Number of Flutes
4
Material
Carbide
End Mill Cutting Type
Center Cutting
Cutting Direction
Right Hand
Included Angle
50 Degrees
Shank Type
Plain
Item
Chamfer Mill
Spiral Direction
Right Hand
Finish
AlTiN
End Mill Style
Chamfer Mill
Material - Machining
Carbide
Finish - Machining
AlTiN

Description

Chamfer Mill, 50 Degrees Included Angle, Carbide, AlTiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.