Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CF4-2503-C4
Zoro #
G9184139
UPC #
-
Country of Origin
United States
Dimensions
Dimension Type
Fractional Inch
Shank Dia.
3/16 in
Overall Length
2 in
Details
Material - Machining
Carbide
End Mill Material
Carbide
Finish - Machining
AlTiN
End Mill Cutting Type
Center Cutting
Number of Flutes
4
Material
Carbide
Included Angle
50 Degrees
Helix Angle
0 Degrees
Cutting Direction
Right Hand
Shank Type
Plain
Finish
AlTiN
Spiral Direction
Right Hand
Item
Chamfer Mill
Taper Angle per Side
25.0 Degrees
End Type- Holemaking
Pointed
Taper Angle Per Side
25.0 Degrees
Series
CFX
End Mill Style
Chamfer Mill
Description
Chamfer Mill, 50 Degrees Included Angle, Carbide, AlTiN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.