Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Runner Cutter, 40 Deg, 0.063" Tip Dia

  • Zoro #: G0128847
  • Mfr #: RCT-001

$37.42

  • Taper Angle Per Side: 20.0 Degrees
  • End Mill Material: Carbide
  • Shank Type: Plain
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Conical Tool #RCT-001 Specifications

  • Zoro #: G0128847
  • Mfr #: RCT-001
Taper Angle Per Side: 20.0 Degrees End Mill Material: Carbide
Shank Type: Plain Cutting Direction: Right Hand
Included Angle: 40 Degrees Dimension Type: Fractional Inch
Spiral Direction: Right Hand End Mill Cutting Type: Center Cutting
Overall Length: 2" Large End Dia.: 3/16"
Corner Radius: 0.031" Tip Diameter: 0.063"
Shank Dia.: 3/16" Item: Runner Cutter
Length of Cut: 3/16" Finish: AlTiN
Number of Flutes: 2 Helix Angle: 12 Degrees
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Runner Cutter, End Mill Material Carbide, Dimension Type Fractional Inch, Tip Diameter 0.063 In., Large End Dia. 3/16 In., Taper Angle Per Side 20.0 Degrees , Included Angle 40 Degrees, Number of Flutes 2

Reviews of Conical Tool #RCT-001