This item is Discontinued.

Conical Tool Tapered End Mill, 3 Deg, 0.375" Tip Dia, Cutting Direction: Right Hand AAX-613C-BE

Tapered End Mill, 3 Deg, 0.375" Tip Dia, Cutting Direction: Right Hand (Discontinued)

  • Mfr # AAX-613C-BE
  • Zoro # G9160065
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AAX-613C-BE
Zoro #
G9160065
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
3 1/4 in
Overall Length
5 in
Shank Dia.
9/16 in
Dimension Type
Fractional Inch
Tip Diameter
0.375"
Corner Radius
0.188 in
Large End Dia.
0.545 in

Details

Material - Machining
Sub-Micron Grain Carbide
End Mill Cutting Type
Center Cutting
Taper Angle Per Side
1.5 Degrees
Number of Flutes
3
End Mill Material
Carbide
Included Angle
3 Degrees
Finish
Bright (Uncoated)
Shank Type
Plain
Spiral Direction
Right Hand
Helix Angle
30 Degrees
Item
Tapered End Mill Ball End
Cutting Direction
Right Hand
Taper Angle per Side
1.5 Degrees
End Type- Holemaking
Ball End
Series
TCX

Description

Tapered End Mill Ball End, 1.5 Degrees Taper Angle per Side, 0.545 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.